Welcome to Würth Slowakia For trade customers only

Spiral clamping pin, standard design ISO 8750 steel plain

ISO 8750 plain steel
SPRLPIN-ISO8750-1,5X6

Art.-no. 0475001506

EAN 4047376673878

Price for selected packaging unit
Spiral clamping pin, standard design ISO 8750 steel plain

Art.-no. 0475001506

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
1.5 mm

Length (l1)

6 mm

Chamfer length (a1)

0.5 mm

Standards

ISO 8750

Material

Spring steel

Surface

Plain

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information