Spiral clamping pin, standard design ISO 8750 steel plain
SPRLPIN-ISO8750-1,5X8
Art.-no. 0475001508
EAN 4038898040293
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1.5 mm |
Length (l1) | 8 mm |
Chamfer length (a1) | 0.5 mm |
Standards | ISO 8750 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |
