Spiral clamping pin, standard design ISO 8750 steel plain
ISO 8750 plain steel
SPRLPIN-ISO8750-2X10
Art.-no. 047500210
EAN 4045727450581
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 10 mm |
Chamfer length (a1) | 0.7 mm |
Standards | ISO 8750 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |
