Welcome to Würth Slowakia For trade customers only

Spiral clamping pin, standard design ISO 8750 steel plain

ISO 8750 plain steel
SPRLPIN-ISO8750-2X14

Art.-no. 047500214

EAN 4038898043409

Price for selected packaging unit
Spiral clamping pin, standard design ISO 8750 steel plain

Art.-no. 047500214

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

14 mm

Chamfer length (a1)

0.7 mm

Standards

ISO 8750

Material

Spring steel

Surface

Plain

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information