Spiral clamping pin, standard design ISO 8750 steel plain
SPRLPIN-ISO8750-8X18
Art.-no. 047500818
EAN 4038898045403
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 18 mm |
Chamfer length (a1) | 2 mm |
Standards | ISO 8750 |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |
