Welcome to Würth Slowakia For trade customers only

Spiral drill HSCO DIN338 TRIPLO

Spiral drill bit HSCo DIN338 TRIPLO
DRL-TWST-MET-TRIPLO-DIN338 HSCO 4,5MM

Art.-no. 0626607990

EAN 4065746496414

Price for selected packaging unit
Spiral drill HSCO DIN338 TRIPLO

Art.-no. 0626607990

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially ground drill bit for use especially in titanium alloys, austenitic steels resistant to corrosion and acids (anti-corrosion), refractory steels.

The revolutionary 3D shank (from Ø 4 mm) prevents slipping in the chuck.

• Faster drilling - longer chuck life.
• Longer drill bit life.
• Less strenuous work.


Also suitable for high strength and low toughness steels from a tensile strength of 900N/mm2. Under certain conditions it may be used for special alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Metal, Steel, Cr-Ni and other stainless steels, Stainless steel, Non-ferrous metal, Thick-walled steel, Constructional steel, Conventional steel

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

4.5 mm

Length (l1)

80 mm

Chip flute length (l2)

33 mm

Shank style

Cylindrical

Surface

Bronze

Cutting material

HSCo

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information