Split pin DIN 94, A2 stainless steel
DIN 94 plain A2 stainless steel
SPLTPIN-DIN94-A2-6,3X20
Art.-no. 047463 20
EAN 4050642186248
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
- To secure split pin bolts
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 20 mm |
Longitudinal external diameter of ring (b) | 12.6 mm |
Transverse external diameter of ring (c) | 10.3 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | ISO 1234, DIN 94 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
