Split pin DIN 94, A2 stainless steel
DIN 94 plain A2 stainless steel
SPLTPIN-DIN94-A2-8X63
Art.-no. 04748 63
EAN 4050382607904
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
 - To secure split pin bolts
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Nominal diameter (d1)  | 8 mm  | 
Length (l1)  | 63 mm  | 
Longitudinal external diameter of ring (b)  | 16 mm  | 
Transverse external diameter of ring (c)  | 13.1 mm  | 
Length between two pins of a splint (a)  | 4 mm  | 
Standards  | ISO 1234, DIN 94  | 
Material  | Stainless steel A2  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
