Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, plain brass

DIN 94 brass, plain
SPLTPIN-DIN94-BRS-4,0X50

Art.-no. 44184 50

EAN 4047376257054

Price for selected packaging unit
Split pin DIN 94, plain brass

Art.-no. 44184 50

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

50 mm

Longitudinal external diameter of ring (b)

8 mm

Transverse external diameter of ring (c)

6.5 mm

Length between two pins of a splint (a)

4 mm

Standards

DIN 94

Material

Brass