Split pin DIN 94, plain brass
DIN 94 brass, plain
SPLTPIN-DIN94-BRS-5,0X63
Art.-no. 44185 63
EAN 4056808739341
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 63 mm |
Longitudinal external diameter of ring (b) | 10 mm |
Transverse external diameter of ring (c) | 8 mm |
Length between two pins of a splint (a) | 5 mm |
Standards | DIN 94 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
