Split pin DIN 94, plain brass
SPLTPIN-DIN94-BRS-6,3X40
Art.-no. 441863 40
EAN 4046778031408
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 40 mm |
Longitudinal external diameter of ring (b) | 12.6 mm |
Transverse external diameter of ring (c) | 10.3 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | DIN 94 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
