Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, steel, plain

DIN 94 steel plain
SPL-DIN94-2,5X14

Art.-no. 047092514

EAN 4045727873526

Price for selected packaging unit
Split pin DIN 94, steel, plain

Art.-no. 047092514

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
2.5 mm

Length (l1)

14 mm

Longitudinal external diameter of ring (b)

5 mm

Transverse external diameter of ring (c)

4 mm

Length between two pins of a splint (a)

2.5 mm

Standards

DIN 94