Split pin DIN 94, steel, plain
SPL-DIN94-3,2X22
Art.-no. 047093222
EAN 4045727873533
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.2 mm |
Length (l1) | 22 mm |
Longitudinal external diameter of ring (b) | 6.4 mm |
Transverse external diameter of ring (c) | 5.1 mm |
Length between two pins of a splint (a) | 3.2 mm |
Standards | DIN 94 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
