Split pin DIN 94, steel, plain
SPL-DIN94-4X36
Art.-no. 047094 36
EAN 4045727873557
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 36 mm |
Longitudinal external diameter of ring (b) | 8 mm |
Transverse external diameter of ring (c) | 6.5 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | DIN 94 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
