Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, steel, plain

DIN 94 steel plain
SPLTPIN-DIN94-10X140

Art.-no. 0470910140

EAN 4050642666429

Price for selected packaging unit
Split pin DIN 94, steel, plain

Art.-no. 0470910140

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

140 mm

Longitudinal external diameter of ring (b)

20 mm

Transverse external diameter of ring (c)

16.6 mm

Length between two pins of a splint (a)

6.3 mm

Standards

DIN 94