Split pin DIN 94, steel, plain
SPLTPIN-DIN94-2,5X16
Art.-no. 047092516
EAN 4049557822525
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 16 mm |
Longitudinal external diameter of ring (b) | 5 mm |
Transverse external diameter of ring (c) | 4 mm |
Length between two pins of a splint (a) | 2.5 mm |
Standards | DIN 94 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
