Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, steel, plain

DIN 94 steel plain
SPLTPIN-DIN94-3,2X28

Art.-no. 047093228

EAN 4047376805682

Price for selected packaging unit
Split pin DIN 94, steel, plain

Art.-no. 047093228

Price for selected packaging unit
Quantity
PU
x 2500 pcs
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
3.2 mm

Length (l1)

28 mm

Longitudinal external diameter of ring (b)

6.4 mm

Transverse external diameter of ring (c)

5.1 mm

Length between two pins of a splint (a)

3.2 mm

Standards

DIN 94