Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, steel, plain

DIN 94 steel plain
SPLTPIN-DIN94-5X56

Art.-no. 047095 56

EAN 4049557638812

Price for selected packaging unit
Split pin DIN 94, steel, plain

Art.-no. 047095 56

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

56 mm

Longitudinal external diameter of ring (b)

10 mm

Transverse external diameter of ring (c)

8 mm

Length between two pins of a splint (a)

4 mm

Standards

DIN 94

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information