Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, steel, plain

DIN 94 steel plain
SPLTPIN-DIN94-6,3X36

Art.-no. 047096336

EAN 4047376021358

Price for selected packaging unit
Split pin DIN 94, steel, plain

Art.-no. 047096336

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
6.3 mm

Length (l1)

36 mm

Longitudinal external diameter of ring (b)

12.6 mm

Transverse external diameter of ring (c)

10.3 mm

Length between two pins of a splint (a)

4 mm

Standards

DIN 94