Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, steel, plain

DIN 94 steel plain
SPLTPIN-DIN94-8X50

Art.-no. 047098 50

EAN 4048539535460

Price for selected packaging unit
Split pin DIN 94, steel, plain

Art.-no. 047098 50

Price for selected packaging unit
Quantity
PU
x 250 pcs
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
8 mm

Length (l1)

50 mm

Longitudinal external diameter of ring (b)

16 mm

Transverse external diameter of ring (c)

13.1 mm

Length between two pins of a splint (a)

4 mm

Standards

DIN 94