Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, yellow zinc plated steel

DIN 94 steel zinc plated yellow
SPLTPIN-DIN94-(A3C)-2X18

Art.-no. 047002 18

EAN 4038898099758

Price for selected packaging unit
Split pin DIN 94, yellow zinc plated steel

Art.-no. 047002 18

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2 mm

Length (l1)

18 mm

Longitudinal external diameter of ring (b)

4 mm

Transverse external diameter of ring (c)

3.2 mm

Length between two pins of a splint (a)

2.5 mm

Standards

DIN 94

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information