Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

DIN 94 steel zinc plated
SPLTPIN-DIN94-(A2K)-16X160

Art.-no. 047016 160

EAN 4038898827368

Price for selected packaging unit
Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

Art.-no. 047016 160

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)

  • To secure split pin bolts
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Length (l1)

160 mm

Longitudinal external diameter of ring (b)

32 mm

Transverse external diameter of ring (c)

27 mm

Length between two pins of a splint (a)

6.3 mm

Standards

DIN 94