Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

SPLTPIN-DIN94-(A2K)-2,5X18

Art.-no. 047025 18

EAN 4046778776743

Price for selected packaging unit
Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

Art.-no. 047025 18

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)

  • To secure split pin bolts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

18 mm

Longitudinal external diameter of ring (b)

5 mm

Transverse external diameter of ring (c)

4 mm

Length between two pins of a splint (a)

2.5 mm

Standards

DIN 94

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information