Split pin DIN 94, zinc-plated steel, blue passivated (A2K)
DIN 94 steel zinc plated
SPLTPIN-DIN94-(A2K)-2X28
Art.-no. 04702 28
EAN 4046778945996
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
- To secure split pin bolts
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 28 mm |
Longitudinal external diameter of ring (b) | 4 mm |
Transverse external diameter of ring (c) | 3.2 mm |
Length between two pins of a splint (a) | 2.5 mm |
Standards | DIN 94 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
