Welcome to Würth Slowakia For trade customers only

Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

SPLTPIN-DIN94-(A2K)-6,3X112

Art.-no. 047063 112

EAN 4046778776767

Price for selected packaging unit
Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

Art.-no. 047063 112

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)

  • To secure split pin bolts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6.3 mm

Length (l1)

112 mm

Longitudinal external diameter of ring (b)

12.6 mm

Transverse external diameter of ring (c)

10.3 mm

Length between two pins of a splint (a)

4 mm

Standards

DIN 94

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information