Split pin ISO 1234 A2 stainless steel
ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-10X125
Art.-no. 5117210125
EAN 4046777542875
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Used to secure axles and shafts to prevent slipping
Notice
Replaces DIN 94
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 125 mm |
Longitudinal external diameter of ring (b) | 20 mm |
Transverse external diameter of ring (c) | 19 mm |
Length between two pins of a splint (a) | 6.3 mm |
Standards | ISO 1234 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
