Split pin ISO 1234 A2 stainless steel
ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-10X45
Art.-no. 511721045
EAN 4046777542691
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Used to secure axles and shafts to prevent slipping
Notice
Replaces DIN 94
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 45 mm |
Longitudinal external diameter of ring (b) | 20 mm |
Transverse external diameter of ring (c) | 19 mm |
Length between two pins of a splint (a) | 6.3 mm |
Standards | ISO 1234 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
