Split pin ISO 1234 A2 stainless steel
ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-1X12
Art.-no. 51172112
EAN 4046777540314
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Used to secure axles and shafts to prevent slipping
Notice
Replaces DIN 94
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1 mm |
Length (l1) | 12 mm |
Longitudinal external diameter of ring (b) | 3 mm |
Transverse external diameter of ring (c) | 1.8 mm |
Length between two pins of a splint (a) | 1.6 mm |
Standards | ISO 1234 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
