Split pin ISO 1234 A2 stainless steel
ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-2X12
Art.-no. 51172212
EAN 4046777540833
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Used to secure axles and shafts to prevent slipping
Notice
Replaces DIN 94
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Nominal diameter (d1)  | 2 mm  | 
Length (l1)  | 12 mm  | 
Longitudinal external diameter of ring (b)  | 4 mm  | 
Transverse external diameter of ring (c)  | 3.6 mm  | 
Length between two pins of a splint (a)  | 2.5 mm  | 
Standards  | ISO 1234  | 
Material  | Stainless steel A2  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
