Split pin ISO 1234 A2 stainless steel
ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-3,2X40
Register now and access more than 125,000 products
Used to secure axles and shafts to prevent slipping
Replaces DIN 94
![]() | |
Nominal diameter (d1) | 3.2 mm |
Length (l1) | 40 mm |
Longitudinal external diameter of ring (b) | 6.4 mm |
Transverse external diameter of ring (c) | 5.8 mm |
Length between two pins of a splint (a) | 3.2 mm |
Standards | ISO 1234 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)