Welcome to Würth Slowakia For trade customers only

Split pin ISO 1234 A2 stainless steel

ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-3,2X56

Art.-no. 511723256

EAN 4046777541557

Price for selected packaging unit
Split pin ISO 1234 A2 stainless steel

Art.-no. 511723256

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Used to secure axles and shafts to prevent slipping

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.2 mm

Length (l1)

56 mm

Longitudinal external diameter of ring (b)

6.4 mm

Transverse external diameter of ring (c)

5.8 mm

Length between two pins of a splint (a)

3.2 mm

Standards

ISO 1234

Material

Stainless steel A2