Welcome to Würth Slowakia For trade customers only

Split pin ISO 1234 A2 stainless steel

ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-8X50

Art.-no. 51172850

EAN 4046777542479

Price for selected packaging unit
Split pin ISO 1234 A2 stainless steel

Art.-no. 51172850

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Used to secure axles and shafts to prevent slipping

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8 mm

Length (l1)

50 mm

Longitudinal external diameter of ring (b)

16 mm

Transverse external diameter of ring (c)

15 mm

Length between two pins of a splint (a)

4 mm

Standards

ISO 1234

Material

Stainless steel A2