Split pin ISO 1234 A4-70 stainless steel, plain
ISO 1234 stainless steel, A4, plain
SPLTPIN-ISO1234-A4-10X160
Art.-no. 5117310160
EAN 4052713248176
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 94
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 160 mm |
Longitudinal external diameter of ring (b) | 20 mm |
Transverse external diameter of ring (c) | 19 mm |
Length between two pins of a splint (a) | 6.3 mm |
Standards | ISO 1234 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
