Welcome to Würth Slowakia For trade customers only

Split pin ISO 1234 A4-70 stainless steel, plain

ISO 1234 stainless steel, A4, plain
SPLTPIN-ISO1234-A4-13X80

Art.-no. 511731380
EAN 4059608825436

Price for selected packaging unit
Split pin ISO 1234 A4-70 stainless steel, plain

Art.-no. 511731380

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 94
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

13 mm

Length (l1)

80 mm

Longitudinal external diameter of ring (b)

26 mm

Transverse external diameter of ring (c)

24.8 mm

Length between two pins of a splint (a)

6.3 mm

Standards

ISO 1234

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information