Welcome to Würth Slowakia For trade customers only

Split pin ISO 1234 A4-70 stainless steel, plain

ISO 1234 stainless steel, A4, plain
SPLTPIN-ISO1234-A4-6,3X100

Art.-no. 5117363100
EAN 4059608820295

Price for selected packaging unit
Split pin ISO 1234 A4-70 stainless steel, plain

Art.-no. 5117363100

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 94
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6.3 mm

Lunghezza (l1)

100 mm

Longitudinal external diameter of ring (b)

12.6 mm

Transverse external diameter of ring (c)

11.8 mm

Length between two pins of a splint (a)

4.0 mm

Standards

ISO 1234

Material

Stainless steel A4

Finition