Welcome to Würth Slowakia For trade customers only

Split pin ISO 1234, brass, plain

ISO 1234 plain brass
SPLTPIN-ISO1234-BRS-3,2X18

Art.-no. 511743218
EAN 4046777547306

Price for selected packaging unit
Split pin ISO 1234, brass, plain

Art.-no. 511743218

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Noticereplaces DIN 94
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.2 mm

Longueur (l1)

18 mm

Longitudinal external diameter of ring (b)

6.4 mm

Transverse external diameter of ring (c)

5.8 mm

Length between two pins of a splint (a)

3.2 mm

Standards

ISO 1234

Matière

Brass

Finition