Split pin ISO 1234, brass, plain
ISO 1234 plain brass
SPLTPIN-ISO1234-BRS-4X25
Art.-no.
51174425
EAN 4046777547627
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Noticereplaces DIN 94
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 25 mm |
Longitudinal external diameter of ring (b) | 8 mm |
Transverse external diameter of ring (c) | 7.4 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | ISO 1234 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |