Welcome to Würth Slowakia For trade customers only

Split pin ISO 1234, zinc plated steel with thick-layer passivation (DSP)

ISO 1234 steel zinc plated thick-layer passivation
SPLTPIN-ISO1234-(DSP)-13X100

Art.-no. 5117513100

EAN 4059608349918

Price for selected packaging unit
Split pin ISO 1234, zinc plated steel with thick-layer passivation (DSP)

Art.-no. 5117513100

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (DSP) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

13 mm

Length (l1)

100 mm

Longitudinal external diameter of ring (b)

26 mm

Transverse external diameter of ring (c)

21.7 mm

Length between two pins of a splint (a)

6.3 mm

Standards

ISO 1234

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information