Split pin ISO 1234, zinc plated steel with thick-layer passivation (DSP)
SPLTPIN-ISO1234-(DSP)-2,5X16
Art.-no. 511752516
EAN 4059608350204
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (DSP) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Datasheets(X)
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 16 mm |
Longitudinal external diameter of ring (b) | 5 mm |
Transverse external diameter of ring (c) | 4 mm |
Length between two pins of a splint (a) | 2.5 mm |
Standards | ISO 1234 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |