Split pin ISO/WN 1234 steel zinc-plated
ISO/WN 1234 zinc plated steel
SPLTPIN-ISO1234-(A2K)-1X28
Art.-no. 511710128
EAN 4046777244373
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234
Notice
Replaces DIN 94
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1 mm |
Length (l1) | 28 mm |
Longitudinal external diameter of ring (b) | 3.00 mm |
Transverse external diameter of ring (c) | 1.80 mm |
Length between two pins of a splint (a) | 1.60 mm |
Standards | ISO 1234 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |