Welcome to Würth Slowakia For trade customers only

Split pin ISO/WN 1234 steel zinc-plated

ISO/WN 1234 zinc plated steel
SPLTPIN-ISO1234-(A2K)-2,5X16

Art.-no. 511712516

EAN 4046777245172

Price for selected packaging unit
Split pin ISO/WN 1234 steel zinc-plated

Art.-no. 511712516

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

16 mm

Longitudinal external diameter of ring (b)

5.00 mm

Transverse external diameter of ring (c)

4.60 mm

Length between two pins of a splint (a)

2.50 mm

Standards

ISO 1234

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information