Split pin ISO/WN 1234 steel zinc-plated
ISO/WN 1234 zinc plated steel
SPLTPIN-ISO1234-(A2K)-6,3X71
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234
Notice
Replaces DIN 94
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Nominal diameter (d1) | 6.3 mm | 
| Length (l1) | 71 mm | 
| Longitudinal external diameter of ring (b) | 12.60 mm | 
| Transverse external diameter of ring (c) | 11.80 mm | 
| Length between two pins of a splint (a) | 4.00 mm | 
| Standards | ISO 1234 | 
| Material | Steel | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
 
 
 
