Welcome to Würth Slowakia For trade customers only

Split pin ISO/WN 1234 steel zinc-plated

ISO/WN 1234 zinc plated steel
SPLTPIN-WN1234-(A2K)-7X80

Art.-no. 511710780

EAN 4046777246537

Price for selected packaging unit
Split pin ISO/WN 1234 steel zinc-plated

Art.-no. 511710780

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nominal size d1 = 3.5 mm/4.5 mm/5.5 mm/7 mm not standardised according to ISO 1234

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

7 mm

Length (l1)

80 mm

Longitudinal external diameter of ring (b)

17.00 mm

Transverse external diameter of ring (c)

14.40 mm

Length between two pins of a splint (a)

4.00 mm

Standards

WN 1234