Split pin
DIN 94 steel zinc plated yellow
SPLTPIN-DIN94-(A3C)-10X56
Art.-no.
047001056
EAN 4047376021129
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 94, steel, yellow zinc-plated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 56 mm |
Longitudinal external diameter of ring (b) | 20 mm |
Transverse external diameter of ring (c) | 16.6 mm |
Length between two pins of a splint (a) | 6.3 mm |
Standards | DIN 94 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |