Split pin
DIN 94 steel zinc plated yellow
SPLTPIN-DIN94-(A3C)-3,2X18
Art.-no.
047003218
EAN 4049557402826
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 94, steel, yellow zinc-plated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3.2 mm |
Length (l1) | 18 mm |
Longitudinal external diameter of ring (b) | 6.4 mm |
Transverse external diameter of ring (c) | 5.1 mm |
Length between two pins of a splint (a) | 3.2 mm |
Standards | ISO 1234, DIN 94 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |