Welcome to Würth Slowakia For trade customers only

Split pin

DIN 94 steel zinc plated yellow
SPLTPIN-DIN94-(A3C)-6,3X32

Art.-no. 047006332
EAN 4038898099642

Price for selected packaging unit
Split pin

Art.-no. 047006332

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 94, steel, yellow zinc-plated
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6.3 mm

Length (l1)

32 mm

Longitudinal external diameter of ring (b)

12.6 mm

Transverse external diameter of ring (c)

10.3 mm

Length between two pins of a splint (a)

4 mm

Standards

DIN 94

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information