Split pin
DIN 94 brass, plain
SPLTPIN-DIN94-BRS-2,0X16
Art.-no.
44182 16
EAN 4047376257030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 94 brass, plain
Product information
Datasheets(X)
Nominal diameter (d1) | 2 mm |
Length (l1) | 16 mm |
Longitudinal external diameter of ring (b) | 4 mm |
Transverse external diameter of ring (c) | 3.2 mm |
Length between two pins of a splint (a) | 2.5 mm |
Standards | DIN 94 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |