Split pin
DIN 94 brass, plain
SPLTPIN-DIN94-BRS-2,5X25
Art.-no.
441825 25
EAN 4046778034898
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 94 brass, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 25 mm |
Longitudinal external diameter of ring (b) | 5 mm |
Transverse external diameter of ring (c) | 5 mm |
Length between two pins of a splint (a) | 2.5 mm |
Standards | DIN 94 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |