Welcome to Würth Slowakia For trade customers only

Split pin

DIN 94 brass, plain
SPLTPIN-DIN94-BRS-5,0X40

Art.-no. 44185 40
EAN 4046778031347

Price for selected packaging unit
Split pin

Art.-no. 44185 40

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 94 brass, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

40 mm

Longitudinal external diameter of ring (b)

10 mm

Transverse external diameter of ring (c)

8 mm

Length between two pins of a splint (a)

5 mm

Standards

DIN 94

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information