Split pin
DIN 94 brass, plain
SPLTPIN-DIN94-BRS-5,0X80
Art.-no.
44185 80
EAN 4050382099303
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 94 brass, plain
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 80 mm |
Longitudinal external diameter of ring (b) | 10 mm |
Transverse external diameter of ring (c) | 8 mm |
Length between two pins of a splint (a) | 4 mm |
Standards | DIN 94 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |